Zoro Homepage

Walter Titex - Solid carbide twist drill, Jobber Length Drill Bit, 91.00 mm L, 7462122

  • Mfr # 7462122

  • Zoro # G8305056


product price: $75.79
/ea
Free Shipping & Returns

Key Features

Overall Length
91 mm
Drill Bit Size
7.8 mm
Point Angle
140 Degrees
Flute Length
53 mm
Shank Diameter
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7462122
Zoro #
G8305056
UPC #
-
Country of Origin
China

Dimensions

Overall Length
91 mm
Drill Bit Size
7.8 mm
Flute Length
53 mm
Shank Diameter
8 mm
Shank Dia.
8 mm
Depth:Dia. Ratio
5xD
Drill Point Length
1.42 mm
Maximum Drilling Depth
43 mm
Shank Length
36 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7

Details

Item
Jobber Length Drill Bit
Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiNAl
Coolant Through
Non-Coolant Through
List Number
DC150
Decimal Equivalent
0.3071
Standards
DIN 6537 L
Cutting Direction
Right Hand
Drill Bit Point Angle
140 Degrees
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Secondary Material Application
Graphite, Plastic, Stainless Steel
Material Grade - Machining
WJ30TA
Sheeter Drill
No
Secondary Material Application ISO Code
H, M, N, O, S
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel

Description

Jobber Length Drill Bit, Drill Bit Size 7.8 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.3071, Metric, Non-Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.