Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Solid carbide twist drill, Micro Drill, 0.55mm, Carbide, DB133-05-00.550A0-WJ30EL

  • Mfr # DB133-05-00.550A0-WJ30EL

  • Zoro # G4839149


product price: $82.49
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3 mm
Flute Length
5 mm
Overall Length
47 mm
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB133-05-00.550A0-WJ30EL
Zoro #
G4839149
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
0.55 mm
Shank Dia.
3 mm
Flute Length
5 mm
Overall Length
47 mm
Depth x Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Sizes Included
0.0217"
Depth:Dia. Ratio
5xD
Shank Length
35 mm
Drill Diameter Tolerance
M7
Maximum Drilling Depth
4.00 mm
Drill Length Class
Micro Length

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
AlCrN
Decimal Equivalent
0.0217
Number of Pieces
1
Grade
High Performance
List Number
DB133-05-A0
Coolant Through
No
Shank Type
Straight
Point Type
Conventional
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Primary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Drill Bit Point Type
Conventional Point
Secondary Material Application ISO Code
H, O, S
Standards
TP-NORM 33M
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Metric
Secondary Material Application
Composite, Graphite, Hardened Steel, Nickel, Titanium
Aircraft Drill
No
Finish - Machining
AlCrN
Circuit Board Drill
Circuit Board Drill Not Included
Material Grade - Machining
High Performance
Series
Supreme

Description

Micro Drill Bit, Drill Bit Size 0.55 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, AlCrN, M7, Spiral, High Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.