Walter Titex - Solid carbide twist drill, Micro Drill, 0.75mm, Carbide, DB133-05-00.750A0-WJ30EL

  • Mfr # DB133-05-00.750A0-WJ30EL

  • Zoro # G4787102


product price:  $82.49
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3 mm
Flute Length
7 mm
Overall Length
48 mm
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB133-05-00.750A0-WJ30EL
Zoro #
G4787102
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
0.75 mm
Shank Dia.
3 mm
Flute Length
7 mm
Overall Length
48 mm
Sizes Included
0.0295"
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Maximum Drilling Depth
6.00 mm
Shank Length
34 mm
Drill Length Class
Micro Length
Drill Diameter Tolerance
M7

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
AlCrN
Decimal Equivalent
0.0295
Number of Pieces
1
Coolant Through
No
Shank Type
Straight
List Number
DB133-05-A0
Point Type
Conventional
Grade
High Performance
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, N, P
Finish - Machining
AlCrN
Drill Bit Point Type
Conventional Point
Series
Supreme
Standards
TP-NORM 33M
Secondary Material Application
Composite, Graphite, Hardened Steel, Nickel, Titanium
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Circuit Board Drill
Circuit Board Drill Not Included
Material - Machining
Carbide
Aircraft Drill
No
Secondary Material Application ISO Code
H, O, S
Measurement System
Metric

Description

Micro Drill Bit, Drill Bit Size 0.75 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, AlCrN, M7, Spiral, High Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.