Walter Titex - Solid carbide twist drill, Micro Drill, 1.05mm, Carbide, DB133-08-01.050A0-WJ30ER

  • Mfr # DB133-08-01.050A0-WJ30ER

  • Zoro # G4814728


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3 mm
Flute Length
64/125 in
Overall Length
54 mm
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB133-08-01.050A0-WJ30ER
Zoro #
G4814728
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
1.05 mm
Shank Dia.
3 mm
Flute Length
64/125 in
Overall Length
54 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
8xD
Depth x Dia. Ratio
8xD
Sizes Included
0.0413"
Drill Length Class
Micro Length
Drill Diameter Tolerance
M7
Shank Length
35 mm
Maximum Drilling Depth
0.5120 in

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
AlCrN
Decimal Equivalent
0.0413
Grade
High Performance
List Number
DB133-08-A0
Point Type
Conventional
Number of Pieces
1
Coolant Through
No
Shank Type
Straight
Coolant Fed
Non-Coolant Through
Series
Supreme
Primary Material Application ISO Code
K, N, P
Material Grade - Machining
High Performance
Finish - Machining
AlCrN
Circuit Board Drill
Circuit Board Drill Not Included
Drill Bit Point Type
Conventional Point
Shank Type - Machining
Straight
Secondary Material Application
Composite, Graphite, Hardened Steel, Nickel, Titanium
Aircraft Drill
No
Standards
TP-NORM 64M
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application ISO Code
H, O, S
Measurement System
Metric
Material - Machining
Carbide

Description

Micro Drill Bit, Drill Bit Size 1.05 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, AlCrN, M7, Spiral, High Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.