Walter Titex - Solid carbide twist drill, Micro Drill, 1.35mm, Carbide, DB133-08-01.350A0-WJ30ER

  • Mfr # DB133-08-01.350A0-WJ30ER

  • Zoro # G4877910


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3 mm
Flute Length
5/8 in
Overall Length
57 mm
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DB133-08-01.350A0-WJ30ER
Zoro #
G4877910
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
1.35 mm
Shank Dia.
3 mm
Flute Length
5/8 in
Overall Length
57 mm
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
8xD
Depth:Dia. Ratio
8xD
Sizes Included
0.0531"
Drill Length Class
Micro Length
Maximum Drilling Depth
5/8 in
Shank Length
35 mm
Drill Diameter Tolerance
M7

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
AlCrN
Decimal Equivalent
0.0531
List Number
DB133-08-A0
Point Type
Conventional
Coolant Through
No
Grade
High Performance
Number of Pieces
1
Shank Type
Straight
Coolant Fed
Non-Coolant Through
Circuit Board Drill
Circuit Board Drill Not Included
Secondary Material Application
Composite, Graphite, Hardened Steel, Nickel, Titanium
Material - Machining
Carbide
Secondary Material Application ISO Code
H, O, S
Standards
TP-NORM 64M
Primary Material Application ISO Code
K, N, P
Drill Bit Point Type
Conventional Point
Finish - Machining
AlCrN
Series
Supreme
Aircraft Drill
No
Measurement System
Metric
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight

Description

Micro Drill Bit, Drill Bit Size 1.35 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, AlCrN, M7, Spiral, High Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.