Walter Titex - Solid carbide twist drill, Micro Drill, 1.45mm, Carbide, DB133-08-01.450A0-WJ30ER

  • Mfr # DB133-08-01.450A0-WJ30ER

  • Zoro # G4869757


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3 mm
Flute Length
669/1000 in
Overall Length
57 mm
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB133-08-01.450A0-WJ30ER
Zoro #
G4869757
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
1.45 mm
Shank Dia.
3 mm
Flute Length
669/1000 in
Overall Length
57 mm
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Metric
Sizes Included
0.0571"
Depth x Dia. Ratio
8xD
Maximum Drilling Depth
0.6690 in
Drill Diameter Tolerance
M7
Shank Length
34 mm
Drill Length Class
Micro Length

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
AlCrN
Decimal Equivalent
0.0571
Point Type
Conventional
Number of Pieces
1
Coolant Through
No
List Number
DB133-08-A0
Shank Type
Straight
Grade
High Performance
Coolant Fed
Non-Coolant Through
Circuit Board Drill
Circuit Board Drill Not Included
Drill Bit Point Type
Conventional Point
Measurement System
Metric
Aircraft Drill
No
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Standards
TP-NORM 64M
Secondary Material Application
Composite, Graphite, Hardened Steel, Nickel, Titanium
Secondary Material Application ISO Code
H, O, S
Material - Machining
Carbide
Primary Material Application ISO Code
K, N, P
Finish - Machining
AlCrN
Series
Supreme

Description

Micro Drill Bit, Drill Bit Size 1.45 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, AlCrN, M7, Spiral, High Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.