Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Solid carbide twist drill, Micro Drill, 1.82mm, Carbide, DB133-08-01.820A0-WJ30ER

  • Mfr # DB133-08-01.820A0-WJ30ER

  • Zoro # G4834967


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3 mm
Flute Length
433/500 in
Overall Length
63 mm
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB133-08-01.820A0-WJ30ER
Zoro #
G4834967
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
1.82 mm
Shank Dia.
3 mm
Flute Length
433/500 in
Overall Length
63 mm
Sizes Included
0.0717"
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
8xD
Depth x Dia. Ratio
8xD
Drill Length Class
Micro Length
Drill Diameter Tolerance
M7
Shank Length
36 mm
Maximum Drilling Depth
0.8660 in

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
AlCrN
Decimal Equivalent
0.0717
Number of Pieces
1
Point Type
Conventional
List Number
DB133-08-A0
Grade
High Performance
Coolant Through
No
Shank Type
Straight
Coolant Fed
Non-Coolant Through
Circuit Board Drill
Circuit Board Drill Not Included
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Metric
Standards
TP-NORM 64M
Secondary Material Application
Composite, Graphite, Hardened Steel, Nickel, Titanium
Finish - Machining
AlCrN
Drill Bit Point Type
Conventional Point
Aircraft Drill
No
Primary Material Application ISO Code
K, N, P
Secondary Material Application ISO Code
H, O, S
Series
Supreme
Shank Type - Machining
Straight
Material - Machining
Carbide

Description

Micro Drill Bit, Drill Bit Size 1.82 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, AlCrN, M7, Spiral, High Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.