Walter Titex - Solid carbide twist drill, Micro Drill, 2.65mm, Carbide, DB133-08-02.650A0-WJ30ER

  • Mfr # DB133-08-02.650A0-WJ30ER

  • Zoro # G4759750


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3 mm
Flute Length
1 11/50 in
Overall Length
71 mm
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB133-08-02.650A0-WJ30ER
Zoro #
G4759750
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
2.65 mm
Shank Dia.
3 mm
Flute Length
1 11/50 in
Overall Length
71 mm
Depth:Dia. Ratio
8xD
Depth x Dia. Ratio
8xD
Drill Bit Dimension Type
Metric
Sizes Included
0.1043"
Maximum Drilling Depth
1.2200 in
Drill Diameter Tolerance
M7
Shank Length
37 mm
Drill Length Class
Micro Length

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
AlCrN
Decimal Equivalent
0.1043
Grade
High Performance
List Number
DB133-08-A0
Point Type
Conventional
Number of Pieces
1
Shank Type
Straight
Coolant Through
No
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
Conventional Point
Material Grade - Machining
High Performance
Standards
TP-NORM 64M
Secondary Material Application ISO Code
H, O, S
Series
Supreme
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
K, N, P
Circuit Board Drill
Circuit Board Drill Not Included
Shank Type - Machining
Straight
Aircraft Drill
No
Secondary Material Application
Composite, Graphite, Hardened Steel, Nickel, Titanium
Finish - Machining
AlCrN
Measurement System
Metric

Description

Micro Drill Bit, Drill Bit Size 2.65 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, AlCrN, M7, Spiral, High Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.