Walter Titex - Solid carbide twist drill, Micro Drill, 3/32", Carbide, DB133-08-02.381A0-WJ30ER

  • Mfr # DB133-08-02.381A0-WJ30ER

  • Zoro # G4851688


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
3/32 in
Shank Dia.
3 mm
Flute Length
1 51/500 in
Overall Length
67 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DB133-08-02.381A0-WJ30ER
Zoro #
G4851688
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
3/32 in
Shank Dia.
3 mm
Flute Length
1 51/500 in
Overall Length
67 mm
Depth:Dia. Ratio
8xD
Sizes Included
3/32"
Drill Bit Dimension Type
Fractional Inch
Depth x Dia. Ratio
8xD
Maximum Drilling Depth
1.1020 in
Shank Length
35 mm
Drill Length Class
Micro Length
Drill Diameter Tolerance
M7

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
AlCrN
Decimal Equivalent
0.0938
Point Type
Conventional
Coolant Through
No
Number of Pieces
1
List Number
DB133-08-A0
Shank Type
Straight
Grade
High Performance
Coolant Fed
Non-Coolant Through
Material Grade - Machining
High Performance
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, O, S
Series
Supreme
Standards
TP-NORM 64M
Finish - Machining
AlCrN
Measurement System
Fractional Inch
Aircraft Drill
No
Drill Bit Point Type
Conventional Point
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Material - Machining
Carbide
Circuit Board Drill
Circuit Board Drill Not Included
Primary Material Application ISO Code
K, N, P
Secondary Material Application
Composite, Graphite, Hardened Steel, Nickel, Titanium

Description

Micro Drill Bit, Drill Bit Size 3/32 in, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, AlCrN, M7, Spiral, High Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.