Walter Titex - Solid carbide twist drill, Micro Drill, 7/64", Carbide, DB133-05-02.778A0-WJ30EL

  • Mfr # DB133-05-02.778A0-WJ30EL

  • Zoro # G4813422


product price: $89.89
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
7/64 in
Shank Dia.
3 mm
Flute Length
189/200 in
Overall Length
2 441/1000 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB133-05-02.778A0-WJ30EL
Zoro #
G4813422
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
7/64 in
Shank Dia.
3 mm
Flute Length
189/200 in
Overall Length
2 441/1000 in
Sizes Included
7/64"
Depth x Dia. Ratio
5xD
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
5xD
Drill Length Class
Micro Length
Shank Length
1 3/8 in
Drill Diameter Tolerance
M7
Maximum Drilling Depth
0.7480 in

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
AlCrN
Decimal Equivalent
0.1094
List Number
DB133-05-A0
Grade
High Performance
Point Type
Conventional
Number of Pieces
1
Coolant Through
No
Shank Type
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application ISO Code
H, O, S
Material - Machining
Carbide
Standards
TP-NORM 33M
Shank Type - Machining
Straight
Finish - Machining
AlCrN
Series
Supreme
Secondary Material Application
Composite, Graphite, Hardened Steel, Nickel, Titanium
Aircraft Drill
No
Primary Material Application ISO Code
K, N, P
Circuit Board Drill
Circuit Board Drill Not Included
Drill Bit Point Type
Conventional Point
Material Grade - Machining
High Performance
Measurement System
Fractional Inch

Description

Micro Drill Bit, Drill Bit Size 7/64 in, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, AlCrN, M7, Spiral, High Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.