Walter Titex - Solid carbide twist drill, Taper Length Drill, 7/16", Carbide, DC150-08-11.113A1-WJ30TA

  • Mfr # DC150-08-11.113A1-WJ30TA

  • Zoro # G7210747


product price:  $270.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 417/1000 in
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-08-11.113A1-WJ30TA
Zoro #
G7210747
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
7/16 in
Overall Length
6 417/1000 in
Flute Length
4 61/125 in
Shank Dia.
12 mm
Sizes Included
7/16"
Depth:Dia. Ratio
8xD
Maximum Drilling Depth
3.7800 in
Shank Length
1 193/250 in
Drill Point Length
2.02 mm
Drill Length Class
Taper-Length
Drill Diameter Tolerance
M7

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Drill Bit Point Type
Split Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Coolant Through
List Number
DC150
Decimal Equivalent
0.4375
Drill Bit Grouping
Drill Bit
Standards
TP-NORM 64
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, M, O
Sheeter Drill
No
Number of Coolant Holes
2
Series
Perform
Secondary Material Application
Composite, Hardened Steel, Stainless Steel
Material Grade - Machining
WJ30TA
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Primary Material Application ISO Code
K, N, P, S
Measurement System
Fractional Inch

Description

Taper Length Drill Bit, Drill Bit Size 7/16 in, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.