Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Stub length drill

  • Mfr # 5057051

  • Zoro # G7294289


product price: $9.39
/ea

Key Features

Flute Length
1.024 in
Number of Flutes
2
Cutting Direction
Right
Depth:Dia. Ratio
3xD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5057051
Zoro #
G7294289
UPC #
-
Country of Origin
France

Dimensions

Flute Length
1.024 in
Depth:Dia. Ratio
3xD

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Cutting Direction
Right

Description

Screw Machine Drill Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.