Walter Titex - Stub length drill
Mfr # 5057170
Zoro # G7294158
product price: $25.79
/eaKey Features
Drill Bit Size
21/64"
Flute Length
1.457 in
Number of Flutes
2
Material - Machining
HSS
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5057170
Zoro #
G7294158
UPC #
-
Country of Origin
France
Dimensions
Drill Bit Size
21/64"
Flute Length
1.457 in
Depth:Dia. Ratio
3xD
Details
Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
HSS
Cutting Direction
Right
Description
Screw Machine Drill Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.