Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Twist drill

  • Mfr # A1244-0.8

  • Zoro # G5091480


product price: $11.79
/ea
Sold in multiples of 10 for $117.90

Key Features

Overall Length
30 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
0.8 mm
Number of Flutes
2
Shank Dia.
0.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1244-0.8
Zoro #
G5091480
UPC #
-
Country of Origin
France

Dimensions

Overall Length
30 mm
Drill Bit Size
0.8 mm
Shank Dia.
0.8 mm
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Metric
Flute Length
10 mm
Shank Length
20 mm
Drilling Depth
8.70mm
Drill Diameter Tolerance
H8
Drill Length Class
Jobber-Length
Drill Point Length
0.187mm
Maximum Drilling Depth
10 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Flute Type
Spiral
Decimal Equivalent
0.0315
Standards
DIN 338
Number of Pieces
1
Application
Stainless Steel, Super Alloy
List Number
A1244
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Secondary Material Application ISO Code
N, P
Sheeter Drill
No
Primary Material Application
Nickel, Stainless Steel, Titanium
Series
VA
Drill Bit Point Type
Conventional Point
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
M, S

Description

Jobber Length Drill Bit, Drill Bit Size 0.8 mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0315, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.