Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Twist drill

  • Mfr # A1244-5/16IN

  • Zoro # G5091587


product price: $22.25
/ea

Key Features

Overall Length
117 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
5/16 in
Number of Flutes
2
Shank Dia.
7.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1244-5/16IN
Zoro #
G5091587
UPC #
-
Country of Origin
France

Dimensions

Overall Length
117 mm
Drill Bit Size
5/16 in
Shank Dia.
7.9 mm
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Fractional Inch
Flute Length
75 mm
Shank Length
42 mm
Drilling Depth
62.00mm
Drill Diameter Tolerance
H8
Drill Point Length
1.85mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
75 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
List Number
A1244
Flute Type
Spiral
Decimal Equivalent
0.3125
Number of Pieces
1
Application
Stainless Steel, Super Alloy
Standards
DIN 338
Coolant Fed
Non-Coolant Through
Material Grade - Machining
General Purpose
Sheeter Drill
No
Series
VA
Measurement System
Fractional Inch
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Drill Bit Point Type
Conical Point
Primary Material Application ISO Code
M, S
Secondary Material Application ISO Code
N, P

Description

Jobber Length Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 130 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.3125, Fractional Inch, Drill Bit Point Type Conical Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.