Zoro Homepage

Walter Titex - Twist drill

  • Mfr # A1244-5.3

  • Zoro # G5084760


product price: $13.45
/ea
Sold in multiples of 5 for $67.25

Key Features

Overall Length
86 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
5.3 mm
Number of Flutes
2
Shank Dia.
5.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1244-5.3
Zoro #
G5084760
UPC #
-
Country of Origin
France

Dimensions

Overall Length
86 mm
Drill Bit Size
5.3 mm
Shank Dia.
5.3 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
8xD
Flute Length
52 mm
Shank Length
34 mm
Drilling Depth
44.00mm
Drill Diameter Tolerance
H8
Drill Point Length
1.24mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
52 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Decimal Equivalent
0.2087
Application
Stainless Steel, Super Alloy
List Number
A1244
Standards
DIN 338
Flute Type
Spiral
Number of Pieces
1
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N, P
Material Grade - Machining
General Purpose
Measurement System
Metric
Drill Bit Point Type
Conical Point
Sheeter Drill
No
Series
VA
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium

Description

Jobber Length Drill Bit, Drill Bit Size 5.3 mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.2087, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.