Zoro Homepage

Walter Titex - Twist drill

  • Mfr # A1247-15/32IN

  • Zoro # G5087238


product price: $82.39
/ea
Free Shipping & Returns

Key Features

Overall Length
151 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
15/32 in
Number of Flutes
2
Shank Dia.
11.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1247-15/32IN
Zoro #
G5087238
UPC #
-
Country of Origin
France

Dimensions

Overall Length
151 mm
Drill Bit Size
15/32 in
Shank Dia.
11.9 mm
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
8xD
Flute Length
101 mm
Drilling Depth
87.00mm
Shank Length
50 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
H8
Drill Point Length
2.78mm
Maximum Drilling Depth
101 mm

Description

Jobber Length Drill Bit, Drill Bit Size 15/32 in, Drill Bit Point Angle 130 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.4688, Fractional Inch, Drill Bit Point Type Conical Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.