Zoro Homepage

Walter Titex - Twist drill

  • Mfr # A1247-6.9

  • Zoro # G5082338


product price: $19.85
/ea
Sold in multiples of 5 for $99.25

Key Features

Overall Length
109 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
6.9 mm
Number of Flutes
2
Shank Dia.
6.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1247-6.9
Zoro #
G5082338
UPC #
-
Country of Origin
France

Dimensions

Overall Length
109 mm
Drill Bit Size
6.9 mm
Shank Dia.
6.9 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
8xD
Flute Length
69 mm
Drilling Depth
57.00mm
Shank Length
40 mm
Drill Diameter Tolerance
H8
Drill Point Length
1.61mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
69 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Standards
DIN 338
Application
For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, Super Alloy
Decimal Equivalent
0.2717
Number of Pieces
1
List Number
A1247
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Series
Alpha X-E
Measurement System
Metric
Primary Material Application ISO Code
K, M, N, P, S
Secondary Material Application
Composite
Sheeter Drill
No
Material Grade - Machining
General Purpose
Secondary Material Application ISO Code
O
Drill Bit Point Type
Conical Point

Description

Jobber Length Drill Bit, Drill Bit Size 6.9 mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.2717, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.