Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Twist drill

  • Mfr # A1247-NO18

  • Zoro # G5082478


product price: $12.15
/ea
Sold in multiples of 5 for $60.75

Key Features

Overall Length
80 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
#18
Number of Flutes
2
Shank Dia.
4.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1247-NO18
Zoro #
G5082478
UPC #
-
Country of Origin
France

Dimensions

Overall Length
80 mm
Drill Bit Size
#18
Shank Dia.
4.3 mm
Flute Length
47 mm
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Wire
Shank Length
33 mm
Drilling Depth
39.00mm
Drill Length Class
Jobber-Length
Drill Point Length
1.00mm
Drill Diameter Tolerance
H8
Maximum Drilling Depth
47 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Number of Pieces
1
List Number
A1247
Flute Type
Spiral
Application
For General Drilling, General Mechanical Engineering
Decimal Equivalent
0.1695
Standards
DIN 338
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
Composite
Measurement System
Wire
Drill Bit Point Type
Conical Point
Material Grade - Machining
M35
Primary Material Application ISO Code
K, M, N, P, S
Sheeter Drill
No
Secondary Material Application ISO Code
O
Series
Alpha X-E

Description

Jobber Length Drill Bit, Drill Bit Size #18, Drill Bit Point Angle 130 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1695, Wire, Drill Bit Point Type Conical Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.