Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Twist drill with taper shank

  • Mfr # A4244-10.8

  • Zoro # G4843242


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
10.8 mm
Overall Length
175 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4244-10.8
Zoro #
G4843242
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Size
10.8 mm
Overall Length
175 mm
Flute Length
3 701/1000 in
Depth:Dia. Ratio
8xD
Maximum Drilling Depth
3 11/16 in
Taper Shank Size
MT1
Drill Diameter Tolerance
H8
Drill Length Class
Taper Shank

Details

Item
Taper Shank Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Morse Taper
Flute Type
Spiral
Decimal Equivalent
0.4252
List Number
A4244
Standards
DIN 345
Coolant Fed
Non-Coolant Through
Series
VA
Secondary Material Application ISO Code
N, P
Drill Bit Point Type
Conventional Point
Material Grade - Machining
HSS-E
Measurement System
Metric
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Steel

Description

Taper Shank Drill Bit, Drill Bit Size 10.8 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.