Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Twist drill with taper shank

  • Mfr # A4244-26.5

  • Zoro # G4785687


product price: $466.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
26.5 mm
Overall Length
286 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4244-26.5
Zoro #
G4785687
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Size
26.5 mm
Overall Length
286 mm
Flute Length
6 62/125 in
Depth:Dia. Ratio
8xD
Drill Diameter Tolerance
H8
Taper Shank Size
MT3
Maximum Drilling Depth
6 15/32 in
Drill Length Class
Taper Shank

Details

Item
Taper Shank Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Morse Taper
List Number
A4244
Decimal Equivalent
1.0433
Flute Type
Spiral
Standards
DIN 345
Coolant Fed
Non-Coolant Through
Series
VA
Material Grade - Machining
HSS-E
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
N, P
Drill Bit Point Type
Conventional Point
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Measurement System
Metric

Description

Taper Shank Drill Bit, Drill Bit Size 26.5 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.