Walter Titex - Twist drill with taper shank
Mfr # A4247-19.75
Zoro # G4878391
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
19.75 mm
Overall Length
9 37/100 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A4247-19.75
Zoro #
G4878391
UPC #
-
Country of Origin
Brazil
Dimensions
Drill Bit Size
19.75 mm
Overall Length
9 37/100 in
Flute Length
5 64/125 in
Depth:Dia. Ratio
8xD
Taper Shank Size
#2
Details
Item
Taper Shank Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Uncoated
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Taper
List Number
A4247
Decimal Equivalent
0.7776
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Primary Material Application
General Purpose Drilling
Drill Bit Point Type
Conventional Point
Material Grade - Machining
HSS-E
Description
Taper Shank Drill Bit, Drill Bit Size 19.75 mm, Drill Bit Point Angle 130 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.