Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Ultra long deep-hole drill

  • Mfr # A1922L-10

  • Zoro # G4854643


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1,000 mm
Drill Bit Point Angle
130 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1922L-10
Zoro #
G4854643
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
10 mm
Overall Length
1,000 mm
Depth:Dia. Ratio
85xD
Shank Dia.
10 mm
Flute Length
800 mm
Maximum Drilling Depth
800.00 mm
Drill Length Class
Extended-Length
Shank Length
200 mm
Drill Point Length
2.33mm
Drill Diameter Tolerance
H8

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
130 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Decimal Equivalent
0.3937
Flute Type
Parabolic
List Number
A1922L
Standards
TP-NORM 8
Coolant Fed
Non-Coolant Through
Series
UFL
Measurement System
Metric
Primary Material Application ISO Code
K, M, N, P
Sheeter Drill
No
Secondary Material Application ISO Code
O, S
Drill Bit Point Type
Conventional Point
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Secondary Material Application
Graphite, Nickel
Material Grade - Machining
General Purpose

Description

Extra Long Drill Bit, Drill Bit Size 10 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 800.00 mm, Metric, 85xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.