Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter - Tool Holders / Adaptors General

  • Mfr # A2121-V30-20R-070-P

  • Zoro # G2946294


product price: $823.99
/ea
Free Shipping & Returns

Key Features

For Shank Height
20 mm
Features
VDI30 Machine Interface
Overall Height
73.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2121-V30-20R-070-P
Zoro #
G2946294
UPC #
-
Country of Origin
Germany

Dimensions

For Shank Height
20 mm
Overall Height
73.00mm

Details

Item
Tool Post Holder
Features
VDI30 Machine Interface

Description

Tool Post Holder, Overall Height 73.00mm, For Shank Height 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.