Zoro Homepage

Walter - Tool Holders / Adaptors General

  • Mfr # A2121-V40-25R-085-P

  • Zoro # G2947448


product price: $754.99
/ea
Free Shipping & Returns

Key Features

Features
VDI40 Machine Interface
For Shank Height
25 mm
Overall Height
89.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2121-V40-25R-085-P
Zoro #
G2947448
UPC #
-
Country of Origin
Germany

Dimensions

For Shank Height
25 mm
Overall Height
89.00mm

Details

Item
Tool Post Holder
Features
VDI40 Machine Interface

Description

Tool Post Holder, Overall Height 89.00mm, For Shank Height 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.