Zoro Homepage

Walter - Walter Capto - Adapters and Tool Holders, Adaptors and Clamping Units

  • Mfr # C6-ASHS-58115-32

  • Zoro # G2924655


product price: $764.99
/ea
Free Shipping & Returns

Key Features

For Use With
Square Shank Tools
Overall Length
6.0240"
Features
C6 Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6-ASHS-58115-32
Zoro #
G2924655
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
6.0240"

Details

Item
Tool Post Holder
For Use With
Square Shank Tools
Features
C6 Shank

Description

Tool Post Holder, Overall Length 6.0240 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.