Zoro Homepage

Walter - Walter Capto - Clamping Unit with Accessories

  • Mfr # C4-NC2000-10020-40

  • Zoro # G2922379


product price: $1,640.99
/ea
Free Shipping & Returns

Key Features

Tool Post Holder Type
Capto Clamping Unit
Features
Cylindrical Shank with 3 flats: 40mm
Overall Length
53.25mm
For Shank Type
Capto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4-NC2000-10020-40
Zoro #
G2922379
UPC #
-
Country of Origin
Sweden

Dimensions

Overall Length
53.25mm

Details

Item
Tool Post Holder
Tool Post Holder Type
Capto Clamping Unit
Features
Cylindrical Shank with 3 flats: 40mm
For Shank Type
Capto

Description

Tool Post Holder, Overall Length 53.25mm, For Shank Type Capto

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.