Shop WALTER
See all product information
Create Account
Walter - Walter Capto - Grooving - External tool
- Mfr # 5012146
- Zoro # G2961536
product price:Â
$
683.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.3070"
Connection Size
C5
Product Family
Capto-Cut
Cutting Application
Turning
Cutting Location
External
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5012146
- Zoro #
- G2961536
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Cutting Unit Head for Parting and Grooving
- Product Family
- Capto-Cut
- Cutting Application
- Turning
- Cutting Location
- External
- ISO Number
- C5-MSS-E25R90
- Toolholder Style
- MSS
- Cutting Direction
- Right Hand
Dimensions
- Overall Length
- 3.3070"
- Connection Size
- C5
- Wire Rope Length
- 3.3070"
- Length
- 3.3070"
Description
Indexable Cutting Unit Head for Parting and Grooving, MSS, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.