Walter - Walter Capto - Grooving - External tool
- Mfr # 7619441
- Zoro # G2902289
product price:Â
$
701.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.3071"
Toolholder Style
G3011
Insert Holding Type
Screw Clamping
Product Family
Capto-Cut
Cutting Location
External
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7619441
- Zoro #
- G2902289
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 3.3071"
- Connection Size
- C4
- Wire Rope Length
- 3.3071"
- Length
- 3.3071"
Details
- Item
- Indexable Cutting Unit Head for Parting and Grooving
- Toolholder Style
- G3011
- Insert Holding Type
- Screw Clamping
- Product Family
- Capto-Cut
- Cutting Location
- External
- ISO Number
- G3011-C4R-MX22-4-P
- Insert Style
- MX
- Cutting Direction
- Right Hand
- ANSI Code
- G3011-C4R-MX22-4-P
- Cutting Application
- Radial Grooving
Description
Indexable Cutting Unit Head for Parting and Grooving, G3011, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.