Walter - Walter Capto - Grooving - External tool
- Mfr # 7619446
- Zoro # G2904160
product price:Â
$
904.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.0551"
Product Family
Capto-Cut
ISO Number
G3011-C6L-MX22-4-P
Cutting Application
Radial Grooving
Connection Size
C6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7619446
- Zoro #
- G2904160
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Cutting Unit Head for Parting and Grooving
- Product Family
- Capto-Cut
- ISO Number
- G3011-C6L-MX22-4-P
- Cutting Application
- Radial Grooving
- Toolholder Style
- G3011
- Cutting Direction
- Left Hand
- Insert Style
- MX
- Insert Holding Type
- Screw Clamping
- ANSI Code
- G3011-C6L-MX22-4-P
- Cutting Location
- External
Dimensions
- Overall Length
- 4.0551"
- Connection Size
- C6
- Wire Rope Length
- 4.0551"
- Length
- 4.0551"
Description
Indexable Cutting Unit Head for Parting and Grooving, G3011, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.