Walter - Walter Capto - Grooving - External tool (Discontinued)
- Mfr # NCHE32-C600R-GX24-4-2
- Zoro # G2933910
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NCHE32-C600R-GX24-4-2
Zoro #
G2933910
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
4.0080"
Connection Size
C6
Details
Item
Indexable Cutting Unit Head for Parting and Grooving
ANSI Code
NCHE32-C600R-GX24-4-2
Insert Holding Type
Screw Clamping
Toolholder Style
NCHE
Insert Style
GX
ISO Number
NCHE32-C600R-GX24-4-2
Cutting Direction
Right Hand
Product Family
Capto-Cut
Cutting Application
90 Degrees Axial Grooving
Cutting Location
External
Description
Metric Indexable Grooving/Cut-Off Toolholders Groove turning – 90° axial grooving, Walter CaptoTM, NCHE32-C600R-GX24-4-2, cutting direction - Right, coolant style - axial concentric exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.