Shop WALTER
See all product information
Create Account
Walter - Walter Capto - Grooving - External tool, Walter Capto Tools
- Mfr # 5012140
- Zoro # G2958404
product price:Â
$
627.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.0310"
Cutting Direction
Right Hand
Toolholder Style
MSS
Product Family
Capto-Cut
Cutting Application
Turning
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5012140
- Zoro #
- G2958404
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 3.0310"
- Connection Size
- C4
- Wire Rope Length
- 3.0310"
- Length
- 3.0310"
Details
- Item
- Indexable Cutting Unit Head for Parting and Grooving
- Cutting Direction
- Right Hand
- Toolholder Style
- MSS
- Product Family
- Capto-Cut
- Cutting Application
- Turning
- Cutting Location
- External
- ISO Number
- C4-MSS-E25R00
Description
Indexable Cutting Unit Head for Parting and Grooving, MSS, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.