Walter - Walter Capto - Grooving - External tool, Walter Capto Tools
- Mfr # 5012521
- Zoro # G2959235
product price:Â
$
790.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.9370"
Toolholder Style
MSS
Connection Size
C6
Cutting Location
External
Cutting Application
Turning
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5012521
- Zoro #
- G2959235
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Cutting Unit Head for Parting and Grooving
- Toolholder Style
- MSS
- Cutting Location
- External
- Cutting Application
- Turning
- Cutting Direction
- Left Hand
- ISO Number
- C6-MSS-E25L00
- Product Family
- Capto-Cut
Dimensions
- Overall Length
- 3.9370"
- Connection Size
- C6
- Wire Rope Length
- 3.9370"
- Length
- 3.9370"
Description
Indexable Cutting Unit Head for Parting and Grooving, MSS, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.