Walter - Walter Capto - Turning tool external - negative - lever

  • Mfr # 5011921
  • Zoro # G2907505
product price: 
$
436.99
/ea
Free Shipping & Returns

Key Features

Overall Length
90.00mm
ISO Number
C5-PCLNL-35060-12
Cutting Direction
Left Hand
Insert Holding Type
Lever Lock
Wire Rope Length
90.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5011921
Zoro #
G2907505
UPC #
-
Country of Origin
Sweden

Dimensions

Overall Length
90.00mm
Wire Rope Length
90.00mm
Length
90.00mm

Details

Item
Indexable Cutting Unit Head for External Turning
ISO Number
C5-PCLNL-35060-12
Cutting Direction
Left Hand
Insert Holding Type
Lever Lock

Description

Indexable Cutting Unit Head for External Turning, Left Hand

Ratings & reviews