Walter - Walter Capto - Turning tool external - negative - lever
- Mfr # 5011994
- Zoro # G2934184
product price:Â
$
518.99
/ea
Free Shipping & Returns
Key Features
Overall Length
107.60mm
Insert Holding Type
Lever Lock
Cutting Direction
Right Hand
ISO Number
C6-PSKNR-45065-19
Wire Rope Length
107.60mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5011994
- Zoro #
- G2934184
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Cutting Unit Head for External Turning
- Insert Holding Type
- Lever Lock
- Cutting Direction
- Right Hand
- ISO Number
- C6-PSKNR-45065-19
Dimensions
- Overall Length
- 107.60mm
- Wire Rope Length
- 107.60mm
- Length
- 107.60mm
Description
Indexable Cutting Unit Head for External Turning, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.