Walter - Walter Capto - Turning tool external - negative - Precision Cooling
- Mfr # 6824245
- Zoro # G2907800
product price:Â
$
818.99
/ea
Free Shipping & Returns
Key Features
Overall Length
103.00mm
ISO Number
C6-DDJNR-45065-15-P
Cutting Direction
Right Hand
Insert Holding Type
Top and Hole Clamping
Coolant Fed
Coolant Through
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6824245
- Zoro #
- G2907800
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Cutting Unit Head for External Turning
- ISO Number
- C6-DDJNR-45065-15-P
- Cutting Direction
- Right Hand
- Insert Holding Type
- Top and Hole Clamping
- Coolant Fed
- Coolant Through
Dimensions
- Overall Length
- 103.00mm
- Wire Rope Length
- 103.00mm
- Length
- 103.00mm
Description
Indexable Cutting Unit Head for External Turning, Right Hand, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.