Walter - Walter Capto - Turning tool external - positive - screw

  • Mfr # 5335981
  • Zoro # G2927610
product price: 
$
511.99
/ea
Free Shipping & Returns

Key Features

Overall Length
103.00mm
ISO Number
C6-SDJCL-45065-11
Cutting Direction
Left Hand
Insert Holding Type
Screw On
Wire Rope Length
103.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5335981
Zoro #
G2927610
UPC #
-
Country of Origin
Sweden

Dimensions

Overall Length
103.00mm
Wire Rope Length
103.00mm
Length
103.00mm

Details

Item
Indexable Cutting Unit Head for External Turning
ISO Number
C6-SDJCL-45065-11
Cutting Direction
Left Hand
Insert Holding Type
Screw On

Description

Indexable Cutting Unit Head for External Turning, Left Hand

Ratings & reviews