Walter - Walter Capto - Turning tool external - positive - screw
- Mfr # 5336062
- Zoro # G2964668
product price:Â
$
516.99
/ea
Free Shipping & Returns
Key Features
Overall Length
103.00mm
Insert Holding Type
Screw On
Cutting Direction
Left Hand
ISO Number
C6-SRSCL-45065-16
Wire Rope Length
103.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5336062
- Zoro #
- G2964668
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Overall Length
- 103.00mm
- Wire Rope Length
- 103.00mm
- Length
- 103.00mm
Details
- Item
- Indexable Cutting Unit Head for External Turning
- Insert Holding Type
- Screw On
- Cutting Direction
- Left Hand
- ISO Number
- C6-SRSCL-45065-16
Description
Indexable Cutting Unit Head for External Turning, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.