Walter - Walter Capto - Turning tool external - positive - screw
- Mfr # 5336114
- Zoro # G2909684
product price:Â
$
412.99
/ea
Free Shipping & Returns
Key Features
Overall Length
59.00mm
Insert Holding Type
Screw On
ISO Number
C3-SVJBR-22040-11
Cutting Direction
Right Hand
Wire Rope Length
59.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5336114
- Zoro #
- G2909684
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Cutting Unit Head for External Turning
- Insert Holding Type
- Screw On
- ISO Number
- C3-SVJBR-22040-11
- Cutting Direction
- Right Hand
Dimensions
- Overall Length
- 59.00mm
- Wire Rope Length
- 59.00mm
- Length
- 59.00mm
Description
Indexable Cutting Unit Head for External Turning, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.