Walter - Xtra-tec Drill Blade
Mfr # P6003-D22,47R WMP35
Zoro # G4135111
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Secondary Material Application ISO Code
P, S
Primary Material Application ISO Code
M
Secondary Material Application
Nickel, Steel, Titanium Alloy
Primary Material Application
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P6003-D22,47R WMP35
Zoro #
G4135111
UPC #
-
Country of Origin
Germany
Details
Item
Replaceable Tip Drill,P6003-D22,47RWMP35
Secondary Material Application ISO Code
P, S
Primary Material Application ISO Code
M
Secondary Material Application
Nickel, Steel, Titanium Alloy
Primary Material Application
Stainless Steel
Description
Replaceable Tip Drill,P6003-D22,47RWMP35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.