Shop WALTER
See all product information
Create Account
Weld Cleaning Accessories, 1.7" L, 1 in
- Mfr # 54B046
- Zoro # G023357218
product price:Â
$
72.99
/ea
Key Features
Features
For Passivation Tester
Product Type
Felt Tip
Compatible Manufacturer Model Number
54T012
Overall Height
1 in
Process
Passivation Tester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54B046
- Zoro #
- G023357218
- UPC #
- 662980837870
- Country of Origin
- Italy
- Item
- Weld Cleaning Accessories
- Features
- For Passivation Tester
- Product Type
- Felt Tip
- Compatible Manufacturer Model Number
- 54T012
- Process
- Passivation Tester
- Material
- Felt
- Includes
- Package of 5 tips
- Compatible Material Type
- Stainless Steel
- Series
- White felt tips for Passivation tester
- Color
- White
- Compatible with Manufacturer Model Number
- 54T012
- For Manufacturer Part Number
- 54T012
- Compatible with Mfr. Model Number
- 54T012
- Compatible Manufacturer Part Number
- 54T012
- Shell Material
- Felt
- Wire Color
- White
- Traction Material
- Felt
Dimensions
- Overall Height
- 1 in
- Overall Length
- 1.7 in
- Overall Width
- 2 in
- Wire Rope Length
- 1.7 in
- Length
- 1.7 in
- Fits Chest Size
- For Passivation Tester
Description
Weld Cleaning Accessories, Product Type Felt Tip, Compatible with Manufacturer Model Number 54T012, Includes Package of 5 tips, Overall Length 1.7 in, Overall Width 2 in, Series White felt tips for Passivation tester, Color White, Compatible Material Type Stainless Steel, Compatible Grainger Part Number 61KJ30, Features For Passivation Tester, Material Felt, Overall Height 1 in, Process Passivation Tester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.