Weld Cleaning Accessories, 3.9" L, 0.1 in
- Mfr # 54B052
- Zoro # G123360538
product price:Â
$
283.99
/ea
Free Shipping & Returns
Key Features
Features
Large
Overall Width
3.9 in
Material
Graphite
Overall Length
3.9 in
Includes
Large Cleaning pad
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54B052
- Zoro #
- G123360538
- UPC #
- 662980314654
- Country of Origin
- Italy
Dimensions
- Overall Width
- 3.9 in
- Overall Length
- 3.9 in
- Overall Height
- 0.1 in
- Wire Rope Length
- 3.9 in
- Length
- 3.9 in
- Fits Chest Size
- Large
Details
- Item
- Weld Cleaning Accessories
- Features
- Large
- Material
- Graphite
- Includes
- Large Cleaning pad
- Series
- Large Cleaning Pad for Graphite Insert - Surfox 304
- Process
- MIG Welding, TIG Welding
- Product Type
- Large Cleaning Pad
- Compatible Manufacturer Model Number
- Surfox 205, Surfox 304, Surfox 305
- Compatible with Manufacturer Model Number
- Surfox 205, Surfox 304, Surfox 305
- For Manufacturer Part Number
- Surfox 205, Surfox 304, Surfox 305
- Compatible with Mfr. Model Number
- Surfox 205, Surfox 304, Surfox 305
- Compatible Manufacturer Part Number
- Surfox 205, Surfox 304, Surfox 305
- Shell Material
- Graphite
Description
Weld Cleaning Accessories, Product Type Large Cleaning Pad, Compatible with Manufacturer Model Number Surfox 205, Surfox 304, Surfox 305, Includes Large Cleaning pad, Overall Length 3.9 in, Overall Width 3.9 in, Series Large Cleaning Pad for Graphite Insert - Surfox 304, Compatible Material Type Not Applicable, Features Large, Material Graphite, Overall Height 0.1 in, Process MIG Welding, TIG Welding
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.