Shop WALTER
See all product information
Create Account
Weld Stencil, 2.5" X 7"
- Mfr # 54B066
- Zoro # G5080139
product price:Â
$
75.15
/ea
Key Features
For Use With
Mfr. No. 54D314, 54D114, 54D054
Application
Add Logos to Stainless Steel
Size
2.5 in x 7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54B066
- Zoro #
- G5080139
- UPC #
- 662980149171
- Country of Origin
- Italy
- Item
- Marking & Etching Accessories
- For Use With
- Mfr. No. 54D314, 54D114, 54D054
- Application
- Add Logos to Stainless Steel
Dimensions
- Size
- 2.5 in x 7 in
Description
Weld Stencil, Size 2.5 In. x 7 In., For Use With Mfr. No. 54D314, 54D114, 54D054, Application Add Logos to Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.