Welding Accessory Large Graphite Insert Medium
- Mfr # 54B048
- Zoro # G809985932
product price:Â
$
325.99
/ea
Free Shipping & Returns
Key Features
Type
Accessory
Size
Large
Material
Graphite
For Use With Mfr. Model Number
SURFOX MINI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54B048
- Zoro #
- G809985932
- UPC #
- 662980641118
- Country of Origin
- Italy
Dimensions
- Size
- Large
Details
- Item
- Weld Cleaning Accessories
- Type
- Accessory
- Material
- Graphite
- For Use With Mfr. Model Number
- SURFOX MINI
Description
Ideal for surface renewing or restoring, and to clean the back of MIG welds
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.