Shop WALTER
See all product information
Create Account
Wide Wheel Brush Knot 6"x3/8"x5/8"-11
- Mfr # 13L614
- Zoro # G4381349
product price:Â
$
58.85
/ea
Key Features
Max. RPM
10,000 RPM
Arbor Hole Size
5/8"-11
Type
Knot-Twisted
Abrasive Material
Steel
Brush Dia.
8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13L614
- Zoro #
- G4381349
- UPC #
- 662980221822
- Country of Origin
- China
- Max. RPM
- 10,000 RPM
- Type
- Knot-Twisted
- Abrasive Material
- Steel
- Material
- Steel
- Item
- WIDE WHEEL BRUSH
- Works With
- Angle Grinder
- Application
- Rust & corrosion removal
Dimensions
- Arbor Hole Size
- 5/8"-11
- Brush Dia.
- 8"
- Wire Dia.
- 0.020"
- Face Width
- 3/8"
Description
WIDE WHEEL BRUSH
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.