Shop WALTER
See all product information
Create Account
XTRACUT XX 5X7/8in GRIT 36+
- Mfr # 15N503
- Zoro # G016507828
product price:Â
$
5.29
/ea
Sold in multiples of 25 for
$132.25
Key Features
Disc Diameter
5 in
Max. RPM
12,200 RPM
Arbor Dia.
7/8 in
Abrasive Type
Coated
For Use With
Angle Grinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15N503
- Zoro #
- G016507828
- UPC #
- 662980940525
- Country of Origin
- Germany
- Grit
- 36+
- Max. RPM
- 12,200 RPM
- Abrasive Type
- Coated
- For Use With
- Angle Grinder
- Grade
- Extra-coarse
Dimensions
- Disc Diameter
- 5 in
- Arbor Dia.
- 7/8 in
Description
XTRACUT XX provides the best stock removal and long service life. Optimized shaped self-sharpening ceramic grains enable consistent removal rates. The ultimate choice for steel, stainless steel, and hard alloys.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.