Pin and Sleeve Connector, 30A, 230 or 250, 1 Phase, 2 Pole, NEMA Not Rated

  • Mfr # 331306

  • Zoro # G616275752


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Cap Type
Spring-Loaded Cap
Standards
IEC 60309, UL Listed, CSA Certified
Housing Color
Blue
IP Rating
IP44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
331306
Zoro #
G616275752
UPC #
-
Country of Origin
Germany

Dimensions

Height
6.73 in
Width
2.83 in
Length
3.58 in

Details

Phase
1
Cap Type
Spring-Loaded Cap
Standards
IEC 60309, UL Listed, CSA Certified
Housing Color
Blue
IP Rating
IP44
NEMA Enclosure Rating
Not Rated
Voltage Rating
230 or 250
Current Rating
30A
Number of Poles
2
Item
Pin and Sleeve Connector
Number of Wires
3
Wire Connection Type
Screw Terminals
Cable Gland
Trumpet/Bell Gland
Material
Thermoplastic
Application
Industrial Electrical
Clock Position
6

Description

Walther Electric 331306 Pin and Sleeve Connector 30A/32A 3 Wire 250 VAC 6Hr IP44 Splashproof Blue is interchangeable with other IEC 60309 industrial grade 330C6 electrical connectors.


  • UL Listed
  • CSA Certified
  • Trumpet/Bell Gland
  • RETAINING DEVICE : Prevents unintentional withdrawal when male and female devices are connected
  • SHROUDED PINS: Nickel-plated solid-brass pins offer corrosion protection and excellent conductivity
  • FIRST MAKE/LAST BREAK (FMLB): Preventing making or breaking the circuit under load
  • COLOR-CODED: All IEC 60309 Pin & Sleeve Devices are color-coded by voltage for easy Identification and safe pairing
  • HIGH IMPACT THERMOPLASTIC: Heavy-duty insulated housings are resistant to corrosion and abrasions

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.