Pin and Sleeve Connector, 30A, 3øY 120/208 or 230, 3 Phase, 3 Pole, NEMA Not Rated

  • Mfr # 330509

  • Zoro # G216275756


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

NEMA Enclosure Rating
Not Rated
Wire Connection Type
Screw Terminals
Cap Type
Spring-Loaded Cap
Current Rating
30A
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330509
Zoro #
G216275756
UPC #
-
Country of Origin
Germany

Dimensions

Length
3.82 in
Height
7.83 in
Width
2.83 in

Details

NEMA Enclosure Rating
Not Rated
Item
Pin and Sleeve Connector
Wire Connection Type
Screw Terminals
Cap Type
Spring-Loaded Cap
Current Rating
30A
Number of Poles
3
Standards
IEC 60309, UL Listed, CSA Certified
Voltage Rating
3øY 120/208 or 230
IP Rating
IP44
Housing Color
Blue
Phase
3
Number of Wires
5
Cable Gland
External Cable Gland
Application
Industrial Electrical
Clock Position
9
Material
Thermoplastic

Description

Walther Electric 330509 Pin and Sleeve Couplers 30/32A 5 Wire 3oY120/208/230 VAC 9Hr IP44 Splashproof Blue is interchangeable with other IEC 60309 industrial grade 530C9 and/or 532C9 electrical couplers.


  • UL Listed
  • CSA Certified
  • External Cable Gland
  • RETAINING DEVICE : Prevents unintentional withdrawal when male and female devices are connected
  • SHROUDED PINS: Nickel-plated solid-brass pins offer corrosion protection and excellent conductivity
  • FIRST MAKE/LAST BREAK (FMLB): Preventing making or breaking the circuit under load
  • COLOR-CODED: All IEC 60309 Pin & Sleeve Devices are color-coded by voltage for easy Identification and safe pairing
  • HIGH IMPACT THERMOPLASTIC: Heavy-duty insulated housings are resistant to corrosion and abrasions

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.