Pin and Sleeve Inlet, 20A, 230/3ø250, 3 Phase, 3 Pole, NEMA Not Rated

  • Mfr # 618409

  • Zoro # G116275719


product price:  $216.99
/ea
Free Shipping & Returns

Key Features

Number of Wires
4
NEMA Enclosure Rating
Not Rated
Current Rating
20A
Wire Connection Type
Screw Terminals
Standards
IEC 60309, UL Listed, CSA Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
618409
Zoro #
G116275719
UPC #
-
Country of Origin
Germany

Dimensions

Height
6.06 in
Length
5.51 in
Width
3.19 in

Details

Number of Wires
4
NEMA Enclosure Rating
Not Rated
Current Rating
20A
Item
Pin and Sleeve Inlet
Wire Connection Type
Screw Terminals
Standards
IEC 60309, UL Listed, CSA Certified
Housing Color
Blue
Number of Poles
3
Voltage Rating
230/3ø250
IP Rating
IP67
Phase
3
Cap Type
No cap or cover
Material
Thermoplastic
Clock Position
9
Cable Gland
Surface Mount
Application
Industrial Electrical

Description

Walther Electric 618409 Pin and Sleeve Inlet 16/20A 4 Wire 230/3o250 VAC 9Hr IP67 Watertight Blue is interchangeable with other IEC 60309 industrial grade 416B9W/420B9W electrical inlets.


  • UL Listed
  • CSA Certified
  • Surface Mount
  • SHROUDED PINS: Nickel-plated solid-brass pins offer corrosion protection and excellent conductivity
  • FIRST MAKE/LAST BREAK (FMLB): Preventing making or breaking the circuit under load
  • COLOR-CODED: All IEC 60309 Pin & Sleeve Devices are color-coded by voltage for easy Identification and safe pairing
  • HIGH IMPACT THERMOPLASTIC: Heavy-duty insulated housings are resistant to corrosion and abrasions
  • SURFACE MOUNT: Includes 4 pre-drilled holes for quick and easy mounting

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.