Pin and Sleeve Inlet, 30A, 230 or 250, 1 Phase, 2 Pole, NEMA Not Rated

  • Mfr # 635306

  • Zoro # G916275704


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Cap Type
No cap or cover
Phase
1
Wire Connection Type
Screw Terminals
IP Rating
IP44
Voltage Rating
230 or 250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635306
Zoro #
G916275704
UPC #
-
Country of Origin
Germany

Dimensions

Length
3.07 in
Width
3.15 in
Height
3.15 in

Details

Cap Type
No cap or cover
Phase
1
Wire Connection Type
Screw Terminals
IP Rating
IP44
Item
Pin and Sleeve Inlet
Voltage Rating
230 or 250
NEMA Enclosure Rating
Not Rated
Standards
IEC 60309, UL Listed, CSA Certified
Number of Poles
2
Number of Wires
3
Housing Color
Blue
Current Rating
30A
Clock Position
6
Cable Gland
Straight
Application
Industrial Electrical
Material
Thermoplastic

Description

Walther Electric 635306 Pin and Sleeve Inlet 30/32A 3 Wire 230/250 VAC 6Hr IP44 Splashproof - 332B6 Industrial Grade IEC Blue


  • UL Listed
  • CSA Certified
  • Straight
  • SHROUDED PINS: Nickel-plated solid-brass pins offer corrosion protection and excellent conductivity
  • FIRST MAKE/LAST BREAK (FMLB): Preventing making or breaking the circuit under load
  • COLOR-CODED: All IEC 60309 Pin & Sleeve Devices are color-coded by voltage for easy Identification and safe pairing
  • HIGH IMPACT THERMOPLASTIC: Heavy-duty insulated housings are resistant to corrosion and abrasions
  • SURFACE MOUNT: Includes 4 pre-drilled holes for quick and easy mounting

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.